Shop All LED Troffers
Livex Lighting
Monterey 1 Light Verdigris Outdoor Wall Lantern
Mfr # 2151-06
Zoro # G7364289
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 13"
- Width 8.5"
- Design Traditional
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2151-06
- Zoro # G7364289
- UPC # 847284000629
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 13" |
Width | 8.5" |
Extension Height | 8.25" |
Details
Item | Monterey 1 Light Verdigris Outdoor Wall |
Watts | 100 |
Design | Traditional |
Lamp Type | Medium Base |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Number of LEDs | 1 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Verdigris |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Beveled Glass |
Fixture type | Wall Lantern/Wall Sconce |
Backplate Dimmension | 4.75"W x 5.5"H |
Description
Monterey 1 Light Verdigris Outdoor Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- ENERGIZER Led Flashlight Waterprof (WRWP21E)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- Livex Lighting LED Troffers