Shop All LED Troffers
Livex Lighting
Monterey 1 Light Black Outdoor Wall Lantern
Mfr # 2151-04
Zoro # G7364273
Free Shipping & Returns
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 13"
- Width 8.5"
- Material - Track Lighting Head Hand Crafted Solid Brass
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 2151-04
- Zoro # G7364273
- UPC # 847284000612
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 13" |
Width | 8.5" |
Extension Height | 8.25" |
Details
Item | Monterey 1 Light Black Outdoor Wall Lant |
Watts | 100 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Number of LEDs | 1 |
Design | Traditional |
Lamp Type | Medium Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Black |
Application | Suitable For Wet Locations |
Fixture type | Wall Lantern/Wall Sconce |
Glass/Shade Type | Clear Beveled Glass |
Backplate Dimmension | 4.75"W x 5.5"H |
Description
Monterey 1 Light Black Outdoor Wall Lant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- ILC Replacement for Bulbworks Bw.g8t5e replacement light bulb lamp (BW.G8T5E BULBWORKS)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LEDLENSER Ledlenser Charging Station Type B (880601)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- Livex Lighting LED Troffers