Shop All LED Troffers
Livex Lighting
Mission 2 Light Brushed Nickel Bath Vanity
Mfr # 1032-91
Zoro # G7361647
product price: $249.90
/ea
Free Shipping & Returns
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 9.5"
- Width 15"
- Design Transitional
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 1032-91
- Zoro # G7361647
- UPC # 847284000049
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9.5" |
Width | 15" |
Extension Height | 7.75" |
Details
Item | Mission 2 Light Brushed Nickel Bath Vani |
Watts | 100 |
Design | Transitional |
Number of LEDs | 2 |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Glass/Shade Type | Satin Glass |
Fixture type | Bath Vanity |
Backplate Dimmension | 4.5" Square |
Description
Mission 2 Light Brushed Nickel Bath Vani
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 480V, 5000K Color (ATBM P60 480 R5 5K)
- FEIT ELECTRIC 100 W, Compact LED Bulb, White, R7S, 3000K Temp. Clear, Dimmable (BP100J118/LED/HDRP)
- AUVECO HALOGEN BULB #9006 HB4 (16898)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- Livex Lighting LED Troffers