Shop All LED Troffers
Livex Lighting
Milford 2 Light Scandinavian Gray Convertible Pendant/Ceiling Mount
Mfr # 4041-76
Zoro # G7380775
product price: $170.90
/ea
Free Shipping & Returns
$170.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 15" Mini Pendant / 14" Semi-Flush
- Width 7.75" Sq.
- Design Transitional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 4041-76
- Zoro # G7380775
- UPC # 847284059269
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 15" Mini Pendant / 14" Semi-Flush |
Width | 7.75" Sq. |
Chain Length | 2' |
Canopy Size | 5 Dia x .75 H |
Details
Item | Milford 2 Light Scandinavian Gray Conver |
Watts | 60 |
Design | Transitional |
Material - Track Lighting Head | Steel |
Number of LEDs | 2 |
Lamp Type | Candelabra Base |
Housing Finish | Scandinavian Gray with Brushed Nickel Cluster |
Description/Special Features | Suitable For Damp Locations |
Wire | 8' |
Glass/Shade Type | Clear Glass |
Fixture type | Convertible Mini Pendant/Semi-Flush |
Description
Milford 2 Light Scandinavian Gray Conver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- Livex Lighting LED Troffers