Shop All Flushmount Lights
Livex Lighting
Middlebush 1 Light Polished Nickel Ceiling Mount
Mfr # 40200-35
Zoro # G7366556
Free Shipping & Returns
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Watts 60
- Lamp Type Medium Base
- Height 8.75"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40200-35
- Zoro # G7366556
- UPC # 847284049321
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.75" |
Diameter | 5.5" |
Canopy Size | 5.5" D |
Details
Item | Middlebush 1 Light Polished Nickel Ceili |
Housing Finish | Polished Nickel |
Watts | 60 |
Lamp Type | Medium Base |
Housing Material | Steel |
Number of Light Bars | 1 |
Type | Hand Crafted Clear Glass Outside & Satin Opal White Glass Inside |
Features | Suitable For Damp Locations |
Fixture type | Ceiling Mount |
Style | Transitional |
Description
Middlebush 1 Light Polished Nickel Ceili
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602805/12 replacement light bulb lamp (602805/12 VIQUA)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- Livex Lighting Flushmount Lights