Shop All LED Troffers
Livex Lighting
Metal Shade Mini Pendants 1 Light White Mini Pendant
Mfr # 41186-03
Zoro # G7381719
product price: $114.90
/ea
Free Shipping & Returns
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 17" - 75" Adj. H
- Number of LEDs 1
- Design Mid Century Modern
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 41186-03
- Zoro # G7381719
- UPC # 847284061293
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 17" - 75" Adj. H |
Diameter | 9.5" |
Canopy Size | 5" Dia |
Details
Item | Metal Shade Mini Pendants 1 Light White |
Watts | 60 |
Number of LEDs | 1 |
Design | Mid Century Modern |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | White |
Fixture type | Mini Pendant |
Wire | 6' |
Glass/Shade Type | White Metal Shade with Gold Finish Inside |
Description
Metal Shade Mini Pendants 1 Light White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Halogen Bulb/Lamp, Tungsten, 150W, 120V (BL01-011)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- L1 LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V (LOC-24TROF-DMWMCCT)
- Livex Lighting LED Troffers