Shop All LED Troffers
Livex Lighting
Metal Shade Mini Pendants 1 Light White Mini Pendant
Mfr # 41181-03
Zoro # G7381606
product price: $120.90
/ea
Free Shipping & Returns
$120.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 14" - 75" Adj. H
- Design Modern
- Material - Track Lighting Head Steel
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 41181-03
- Zoro # G7381606
- UPC # 847284061422
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 14" - 75" Adj. H |
Diameter | 10" |
Canopy Size | 5" Dia |
Details
Item | Metal Shade Mini Pendants 1 Light White |
Watts | 60 |
Design | Modern |
Material - Track Lighting Head | Steel |
Number of LEDs | 1 |
Lamp Type | Medium Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | White |
Fixture type | Mini Pendant |
Glass/Shade Type | White Metal Shade with Gold Finish Inside |
Wire | 6' |
Description
Metal Shade Mini Pendants 1 Light White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- Livex Lighting LED Troffers