Shop All LED Troffers
Livex Lighting
Metal Shade Mini Pendants 1 Light Black Mini Pendant
Mfr # 41181-04
Zoro # G7381789
Free Shipping & Returns
$120.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 14" - 75" Adj. H
- Lamp Type Medium Base
- Number of LEDs 1
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 41181-04
- Zoro # G7381789
- UPC # 847284061439
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 14" - 75" Adj. H |
Diameter | 10" |
Canopy Size | 5" Dia |
Details
Item | Metal Shade Mini Pendants 1 Light Black |
Watts | 60 |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Material - Track Lighting Head | Steel |
Design | Modern |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Black |
Glass/Shade Type | Black Metal Shade with Gold Finish Inside |
Fixture type | Mini Pendant |
Wire | 6' |
Description
Metal Shade Mini Pendants 1 Light Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- COMMERCIAL LED 2X2 LED TUNABLE TROFFER (CLP7-2X2-TF-40WD-SPCDN)
- Livex Lighting LED Troffers