Shop All LED Troffers
Livex Lighting
Meridian 6 Light Antique Brass Pendant Chandelier
Mfr # 42605-01
Zoro # G7382184
product price: $505.90
/ea
Free Shipping & Returns
$505.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60 + 50
- Height 18.5" - 54.5" Adj. H
- Number of LEDs 5 + 1 *
- Includes 6",12" and 18" stem sections.
- Design Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 42605-01
- Zoro # G7382184
- UPC # 847284057852
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 18.5" - 54.5" Adj. H |
Diameter | 24" |
Canopy Size | 5.125" Dia x .75" H |
Details
Item | Meridian 6 Light Antique Brass Pendant C |
Watts | 60 + 50 |
Number of LEDs | 5 + 1 * |
Includes | 6",12" and 18" stem sections. |
Design | Transitional |
Lamp Type | Candelabra Base + R20 Medium Base |
Material - Track Lighting Head | Steel |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Antique Brass |
Glass/Shade Type | Hand Crafted Oatmeal Fabric Hardback Shade |
Wire | 8' |
Fixture type | Pendant Chandelier |
Description
Meridian 6 Light Antique Brass Pendant C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ILC Replacement for Bulbrite F16t4/64k replacement light bulb lamp (F16T4/64K BULBRITE)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- NICOR LIGHTING 4 In. Remodel Lo-volt Airtight (14101AR)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- Livex Lighting LED Troffers