Shop All Pendants
Livex Lighting
Meridian 5 Light Brushed Nickel Pendant
Mfr # 50875-91
Zoro # G7055659
Free Shipping & Returns
$399.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Medium Base
- Height 17" - 53" Adj. H
- Number of Lights 5
- Style Transitional
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 50875-91
- Zoro # G7055659
- UPC # 847284041233
- Country of Origin China
- Category Pendants
Dimensions
Height | 17" - 53" Adj. H |
Diameter | 24" |
Canopy Size | 5" Dia |
Details
Item | Meridian 5 Light Brushed Nickel Pendant |
Housing Finish | Brushed Nickel |
Lamp Type | Medium Base |
Number of Lights | 5 |
Style | Transitional |
Shade Material | Steel |
Shade Type | Hand Crafted Off-White Fabric Hardback Shade |
Includes | 6",12" and 18" stem sections. |
Description/Special Features | Suitable For Damp Locations |
Lamp Watts | 60 |
Fixture type | Pendant |
Wire | 8' |
Description
Meridian 5 Light Brushed Nickel Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 7 Watt Night Light Bulb - (3406329)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- DORCY Yellow Led 55 lm (41-2510)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- Livex Lighting Pendants