Shop All LED Troffers
Livex Lighting
Meridian 4 Light English Bronze Pendant
Mfr # 52137-92
Zoro # G7374579
product price: $351.90
/ea
Free Shipping & Returns
$351.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 16" - 52" Adj. H
- Design Transitional
- Number of LEDs 4
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 52137-92
- Zoro # G7374579
- UPC # 847284049932
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 16" - 52" Adj. H |
Diameter | 18" |
Canopy Size | 5" D |
Details
Item | Meridian 4 Light English Bronze Pendant |
Watts | 60 |
Design | Transitional |
Number of LEDs | 4 |
Material - Track Lighting Head | Steel |
Includes | 6",12" and 18" stem sections. |
Lamp Type | Medium Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | English Bronze |
Fixture type | Pendant/Chandelier |
Glass/Shade Type | Hand Crafted Oatmeal Color Fabric Hardback Shade |
Wire | 8' |
Description
Meridian 4 Light English Bronze Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/950CA)
- ILC Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp (MVR400/U/CP GE GENERAL ELECTRIC G.E)
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- NUVO Blink Pro Plus 42W 5.5 in. x 48 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Rectangle (62/1782)
- Livex Lighting LED Troffers