Shop All Flushmount Lights
Livex Lighting
Meridian 4 Light English Bronze Ceiling Mount
Mfr # 52136-92
Zoro # G7374545
Free Shipping & Returns
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish English Bronze
- Lamp Type Medium Base
- Height 8.125"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 52136-92
- Zoro # G7374545
- UPC # 847284050037
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.125" |
Diameter | 18" |
Canopy Size | 4.75" D |
Details
Housing Finish | English Bronze |
Lamp Type | Medium Base |
Watts | 60 |
Item | Meridian 4 Light English Bronze Ceiling |
Housing Material | Steel |
Number of Light Bars | 4 |
Features | Suitable For Damp Locations |
Type | Hand Crafted Oatmeal Color Fabric Hardback Shade |
Style | Transitional |
Fixture type | Ceiling Mount |
Description
Meridian 4 Light English Bronze Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- MAKITA 12V max LED Flashlight (LM01W)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 9 1/2"), 16"OD x 3 1/2"ID x 1 3/8"P (CMP16TR)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Nickel (LED-SM15DL-NKL)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Flush Mount (P350135-009-30)
- Livex Lighting Flushmount Lights