Shop All Flushmount Lights
Livex Lighting
Meridian 3 Light English Bronze Ceiling Mount
Mfr # 52135-92
Zoro # G7374335
Free Shipping & Returns
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish English Bronze
- Lamp Type Medium Base
- Height 8.125"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 52135-92
- Zoro # G7374335
- UPC # 847284050013
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.125" |
Diameter | 15" |
Canopy Size | 4.75" D |
Details
Housing Finish | English Bronze |
Lamp Type | Medium Base |
Watts | 60 |
Item | Meridian 3 Light English Bronze Ceiling |
Housing Material | Steel |
Type | Hand Crafted Oatmeal Color Fabric Hardback Shade |
Features | Suitable For Damp Locations |
Number of Light Bars | 3 |
Style | Transitional |
Fixture type | Ceiling Mount |
Description
Meridian 3 Light English Bronze Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- FEIT ELECTRIC FT HALGN T3 BW 500W 2PK (BPQ500T3/CL2TRP)
- HALO Par Reflector Cone, 5020 (5020SN)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Livex Lighting Flushmount Lights