Shop All Flushmount Lights
Livex Lighting
Meridian 3 Light Brushed Nickel Ceiling Mount
Mfr # 52135-91
Zoro # G7374369
Free Shipping & Returns
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type Medium Base
- Height 8.125"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 52135-91
- Zoro # G7374369
- UPC # 847284050006
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.125" |
Diameter | 15" |
Canopy Size | 4.75" D |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Medium Base |
Watts | 60 |
Item | Meridian 3 Light Brushed Nickel Ceiling |
Housing Material | Steel |
Features | Suitable For Damp Locations |
Number of Light Bars | 3 |
Type | Hand Crafted Oatmeal Color Fabric Hardback Shade |
Fixture type | Ceiling Mount |
Style | Transitional |
Description
Meridian 3 Light Brushed Nickel Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- ECCO SAFETY GROUP LED WORKLAMP CLEAR SQUARE (6) 3 WATT LED FLOOD BEAM (EW2451)
- ILC Replacement for American Ultraviolet Mp49c replacement light bulb lamp (MP49C AMERICAN ULTRAVIOLET)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- Livex Lighting Flushmount Lights