Shop All Flushmount Lights
Livex Lighting
Meridian 2 Light English Bronze Ceiling Mount
Mfr # 52133-92
Zoro # G7374353
Free Shipping & Returns
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish English Bronze
- Lamp Type Medium Base
- Height 7.5"
- Watts 40
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 52133-92
- Zoro # G7374353
- UPC # 847284049970
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 7.5" |
Diameter | 11" |
Canopy Size | 4.75" D |
Details
Housing Finish | English Bronze |
Lamp Type | Medium Base |
Watts | 40 |
Item | Meridian 2 Light English Bronze Ceiling |
Housing Material | Steel |
Number of Light Bars | 2 |
Type | Hand Crafted Oatmeal Color Fabric Hardback Shade |
Features | Suitable For Damp Locations |
Fixture type | Ceiling Mount |
Style | Transitional |
Description
Meridian 2 Light English Bronze Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Reflector Trims" (EL141CT5W)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- Livex Lighting Flushmount Lights