Shop All LED Troffers
Livex Lighting
Meridian 2 Light Brushed Nickel Ceiling Mount
Mfr # 50862-91
Zoro # G7372847
product price: $148.90
/ea
Free Shipping & Returns
$148.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Height 5"
- Material - Track Lighting Head Steel
- Number of LEDs 2
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 50862-91
- Zoro # G7372847
- UPC # 847284041097
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 5" |
Diameter | 11" |
Details
Item | Meridian 2 Light Brushed Nickel Ceiling |
Watts | 40 |
Material - Track Lighting Head | Steel |
Number of LEDs | 2 |
Lamp Type | Medium Base |
Design | Transitional |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Fixture type | Ceiling Mount |
Glass/Shade Type | Hand Crafted Off-White Fabric Hardback Shade |
Description
Meridian 2 Light Brushed Nickel Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 052400A (05-2400A)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- ILC Replacement for Sylvania 20721 replacement light bulb lamp (20721 SYLVANIA)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- Livex Lighting LED Troffers