Shop All LED Troffers
Livex Lighting
Mansfield 2 Light Black Outdoor Pendant Lantern
Mfr # 2167-04
Zoro # G7364587
product price: $374.90
/ea
Free Shipping & Returns
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 15"
- Width 9"
- Length 9"
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2167-04
- Zoro # G7364587
- UPC # 847284027510
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 15" |
Width | 9" |
Length | 9" |
Chain Length | 3' |
Canopy Size | 5" Dia |
Details
Item | Mansfield 2 Light Black Outdoor Pendant |
Watts | 60 |
Lamp Type | Candelabra Base |
Number of LEDs | 2 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Black |
Wire | 8' |
Fixture type | Outdoor Pendant Lantern |
Glass/Shade Type | Seeded Glass |
Description
Mansfield 2 Light Black Outdoor Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- Livex Lighting LED Troffers