Shop All LED Troffers
Livex Lighting
Lisbon 4 Light Satin Brass Mini Chandeli
Mfr # 51324-12
Zoro # G7061356
product price: $413.90
/ea
Free Shipping & Returns
$413.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 22"
- Number of LEDs 4
- Design Transitional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 51324-12
- Zoro # G7061356
- UPC # 847284058613
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 22" |
Diameter | 20" |
Chain Length | 3' |
Canopy Size | 5.125" Dia x .75" H |
Details
Item | Lisbon 4 Light Satin Brass Mini Chandeli |
Watts | 60 |
Number of LEDs | 4 |
Design | Transitional |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Housing Finish | Satin Brass with Brushed Nickel Accent |
Description/Special Features | Suitable For Damp Locations |
Wire | 10' |
Fixture type | Chandelier |
Description
Lisbon 4 Light Satin Brass Mini Chandeli
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- GE LAMPS GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb (300PAR56/WFL-120V)
- ILC Replacement for Light Bulb / Lamp Hr100dx/tu-mogul Base replacement light bulb lamp (HR100DX/TU-MOGUL BASE LIGHT BULB / LAMP)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WAFA-4F9I-3CCT-EMN-15W-050)
- Livex Lighting LED Troffers