Shop All LED Troffers
Livex Lighting
Legacy 3 Light Polished Brass Ceiling Mo
Mfr # 5024-02
Zoro # G7054189
product price: $203.90
/ea
Free Shipping & Returns
$203.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 40
- Height 12.5"
- Number of LEDs 3
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 5024-02
- Zoro # G7054189
- UPC # 847284034280
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 12.5" |
Diameter | 11.25" |
Details
Item | Legacy 3 Light Polished Brass Ceiling Mo |
Watts | 40 |
Number of LEDs | 3 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Design | Transitional |
Housing Finish | Polished Brass |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Semi-Flush |
Glass/Shade Type | Hand Blown Clear Seeded Glass |
Description
Legacy 3 Light Polished Brass Ceiling Mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- DWELLINGDESIGNS 16 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 7 in. (DW2572907)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- Livex Lighting LED Troffers