Shop All Pendants
Livex Lighting
Legacy 3 Light Bronze Chain Lantern
Mfr # 5022-07
Zoro # G7370388
Free Shipping & Returns
$379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25"
- Lamp Type Candelabra Base
- Number of Lights 3
- Style Transitional
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 5022-07
- Zoro # G7370388
- UPC # 847284001718
- Country of Origin China
- Category Pendants
Dimensions
Height | 25" |
Diameter | 14.5" |
Canopy Size | 5" Dia x 1" H |
Chain Length | 3' |
Details
Housing Finish | Bronze |
Lamp Type | Candelabra Base |
Number of Lights | 3 |
Style | Transitional |
Shade Material | Steel |
Shade Type | Hand Blown Clear Glass |
Item | Legacy 3 Light Bronze Chain Lantern |
Lamp Watts | 60 |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Pendant |
Wire | 10' |
Description
Legacy 3 Light Bronze Chain Lantern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- INNOVATIONS LIGHTING Large Bell Glass (G72)
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- Livex Lighting Pendants