Shop All LED Troffers
Livex Lighting
Lawrenceville 8 Light Bronze Linear Chandelier
Mfr # 40028-07
Zoro # G7366513
product price: $1,449.90
/ea
Free Shipping & Returns
$1,449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 21" - 51" Adj. H
- Width 21"
- Length 40"
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40028-07
- Zoro # G7366513
- UPC # 847284055186
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 21" - 51" Adj. H |
Width | 21" |
Length | 40" |
Canopy Size | 22.5" L x 4.75" W |
Details
Item | Lawrenceville 8 Light Bronze Linear Chan |
Watts | 100 |
Material - Track Lighting Head | Steel |
Design | Traditional |
Includes | 2 x 6", 2 x 12" and 2 x 18" stem sections. |
Lamp Type | Medium Base |
Number of LEDs | 8 |
Housing Finish | Bronze |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Hand Blown Clear Seeded Glass |
Wire | 10' |
Fixture type | Linear Chandelier |
Description
Lawrenceville 8 Light Bronze Linear Chan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Synergetic Intellilight PRO & Standard replacement light bulb lamp (INTELLILIGHT PRO & STANDARD SYNERGETIC)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- Livex Lighting LED Troffers