Shop All LED Troffers
Livex Lighting
Lawrenceville 5 Light Brushed Nickel Bath Vanity
Mfr # 10515-91
Zoro # G7361909
product price: $723.90
/ea
Free Shipping & Returns
$723.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8.25"
- Width 35.5"
- Number of LEDs 5
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 10515-91
- Zoro # G7361909
- UPC # 847284055025
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8.25" |
Width | 35.5" |
Extension Height | 7.25" |
Details
Item | Lawrenceville 5 Light Brushed Nickel Bat |
Watts | 100 |
Number of LEDs | 5 |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Design | Traditional |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Hand Blown Clear Seeded Glass |
Backplate Dimmension | 7.75" W x 4.5" H |
Fixture type | Bath Vanity |
Description
Lawrenceville 5 Light Brushed Nickel Bat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement for OSRAM SYLVANIA FB032/741/6 (FB032/741/6 OSRAM SYLVANIA)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- Livex Lighting LED Troffers