Shop All LED Troffers
Livex Lighting
Jefferson 3 Light Brushed Nickel Ceiling Mount
Mfr # 5062-91
Zoro # G7371903
product price: $319.90
/ea
Free Shipping & Returns
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 18"
- Material - Track Lighting Head Steel
- Design Transitional
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 5062-91
- Zoro # G7371903
- UPC # 847284001770
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 18" |
Diameter | 12" |
Canopy Size | 6" Dia x 1.5" H |
Details
Item | Jefferson 3 Light Brushed Nickel Ceiling |
Watts | 60 |
Material - Track Lighting Head | Steel |
Design | Transitional |
Lamp Type | Candelabra Base |
Number of LEDs | 3 |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Semi-Flush |
Glass/Shade Type | Clear Glass |
Description
Jefferson 3 Light Brushed Nickel Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- ILC Replacement for Baker UV Bulb G36t5 replacement light bulb lamp (UV BULB G36T5 BAKER)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- HALO H38Lvicat (H38LVICAT)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- Livex Lighting LED Troffers