Shop All LED Troffers
Livex Lighting
Hillcrest 1 Light Brushed Nickel Outdoor
Mfr # 20721-91
Zoro # G7059938
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 12"
- Width 4.75"
- Lamp Type Candelabra Base
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 20721-91
- Zoro # G7059938
- UPC # 847284063587
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 12" |
Width | 4.75" |
Extension Height | 3.95" |
Details
Item | Hillcrest 1 Light Brushed Nickel Outdoor |
Watts | 60 |
Lamp Type | Candelabra Base |
Number of LEDs | 1 |
Material - Track Lighting Head | Stainless Steel |
Design | Transitional |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Glass |
Backplate Dimmension | 4.75" W x 12" H |
Fixture type | Outdoor ADA Wall Lantern |
Description
Hillcrest 1 Light Brushed Nickel Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- ILC Replacement For EIKO 12335 (12335)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult 1230-33U (1230-33U)
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern (2251-07)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- Livex Lighting LED Troffers