Shop All LED Troffers
Livex Lighting
Harding 6 Light Brushed Nickel Chandelier
Mfr # 40196-91
Zoro # G7366565
product price: $799.90
/ea
Free Shipping & Returns
$799.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 29.5" - 59.5" Adj. H
- Includes 6",12" and 18" stem sections.
- Design Transitional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40196-91
- Zoro # G7366565
- UPC # 847284054080
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 29.5" - 59.5" Adj. H |
Diameter | 28.5" |
Canopy Size | 4.75" D |
Details
Item | Harding 6 Light Brushed Nickel Chandelie |
Watts | 100 |
Includes | 6",12" and 18" stem sections. |
Design | Transitional |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Number of LEDs | 6 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Fixture type | Chandelier |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Wire | 10' |
Description
Harding 6 Light Brushed Nickel Chandelie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Electronic Ballast (209559049)
- OTC Timing Light Lead Set (3365-1)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- Livex Lighting LED Troffers