Shop All LED Troffers
Livex Lighting
Harding 5 Light Brushed Nickel Chandelier
Mfr # 40195-91
Zoro # G7366583
Free Shipping & Returns
$669.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 28.5" - 58.5" Adj. H
- Material - Track Lighting Head Steel
- Design Transitional
- Number of LEDs 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40195-91
- Zoro # G7366583
- UPC # 847284054073
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 28.5" - 58.5" Adj. H |
Diameter | 25" |
Canopy Size | 4.75" D |
Details
Item | Harding 5 Light Brushed Nickel Chandelie |
Watts | 100 |
Material - Track Lighting Head | Steel |
Design | Transitional |
Number of LEDs | 5 |
Lamp Type | Medium Base |
Includes | 6",12" and 18" stem sections. |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Wire | 10' |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Fixture type | Chandelier |
Description
Harding 5 Light Brushed Nickel Chandelie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- Livex Lighting LED Troffers