Shop All LED Troffers
Livex Lighting
Harding 3 Light Brushed Nickel Linear Chandelier
Mfr # 40193-91
Zoro # G7366599
product price: $449.90
/ea
Free Shipping & Returns
$449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 9.5" - 46" Adj. H
- Width 4.5"
- Length 28"
- Number of LEDs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40193-91
- Zoro # G7366599
- UPC # 847284054059
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9.5" - 46" Adj. H |
Width | 4.5" |
Length | 28" |
Canopy Size | 12" L x 4.5" W |
Details
Item | Harding 3 Light Brushed Nickel Linear Ch |
Watts | 100 |
Number of LEDs | 3 |
Lamp Type | Medium Base |
Material - Track Lighting Head | Steel |
Design | Transitional |
Includes | 2 x 6", 2 x 12" and 2 x 18" stem sections. |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Linear Chandelier |
Glass/Shade Type | Hand Blown Satin Opal White Glass |
Wire | 10' |
Description
Harding 3 Light Brushed Nickel Linear Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540927CAFIL/2/RP)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- Livex Lighting LED Troffers