Shop All LED Troffers
Livex Lighting
Grammercy 4 Light Hand Applied Winter Go
Mfr # 50574-28
Zoro # G7054873
Free Shipping & Returns
$1,147.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 13.5" Mini Chandelier / 10.75 Semi-Flush
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
- Design Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 50574-28
- Zoro # G7054873
- UPC # 847284051089
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 13.5" Mini Chandelier / 10.75 Semi-Flush |
Diameter | 14" |
Canopy Size | 5" Dia x .75" H |
Chain Length | 3' |
Details
Item | Grammercy 4 Light Hand Applied Winter Go |
Watts | 60 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Design | Transitional |
Number of LEDs | 4 |
Housing Finish | Hand Applied Winter Gold |
Description/Special Features | Suitable For Damp Locations |
Glass/Shade Type | Clear Crystals |
Wire | 8' |
Fixture type | Convertible Mini Chandelier/Semi-Flush |
Description
Grammercy 4 Light Hand Applied Winter Go
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- Livex Lighting LED Troffers