Shop All LED Troffers
Livex Lighting
Georgetown 1 Light Polished Brass Outdoor Wall Lantern
Mfr # 2161-02
Zoro # G7364228
Free Shipping & Returns
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 15"
- Width 8.25"
- Number of LEDs 1
- Material - Track Lighting Head Hand Crafted Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 2161-02
- Zoro # G7364228
- UPC # 847284009219
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 15" |
Width | 8.25" |
Extension Height | 8" |
Details
Item | Georgetown 1 Light Polished Brass Outdoo |
Watts | 100 |
Number of LEDs | 1 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Lamp Type | Medium Base |
Housing Finish | Polished Brass |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Beveled Glass |
Fixture type | Wall Lantern/Wall Sconce |
Backplate Dimmension | 4.75"W x 5.5"H |
Description
Georgetown 1 Light Polished Brass Outdoo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s39 (ICN-2S39 ADVANCE)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14/130V)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- Livex Lighting LED Troffers