Shop All LED Troffers
Livex Lighting
Georgetown 1 Light Bronze Outdoor Wall Lantern
Mfr # 2161-07
Zoro # G7364255
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 15"
- Width 8.25"
- Material - Track Lighting Head Hand Crafted Solid Brass
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 2161-07
- Zoro # G7364255
- UPC # 847284009233
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 15" |
Width | 8.25" |
Extension Height | 8" |
Details
Item | Georgetown 1 Light Bronze Outdoor Wall L |
Watts | 100 |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Number of LEDs | 1 |
Lamp Type | Medium Base |
Housing Finish | Bronze |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Glass/Shade Type | Clear Beveled Glass |
Fixture type | Wall Lantern/Wall Sconce |
Backplate Dimmension | 4.75"W x 5.5"H |
Description
Georgetown 1 Light Bronze Outdoor Wall L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Monterey 1 Light White Outdoor Wall Lant (2151-03)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K Color Temp. (2BLT4 40L ADP LP840)
- Livex Lighting LED Troffers