Shop All Pendants
Livex Lighting
Geometric Shade Mini Pendants 1 Light Antique Brass Mini Pendant
Mfr # 41322-01
Zoro # G7382008
Free Shipping & Returns
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Medium Base
- Number of Lights 1
- Style Contemporary
- Shade Material Steel
- Shade Type Antique Brass Geometric Metal Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 41322-01
- Zoro # G7382008
- UPC # 847284062221
- Country of Origin China
- Category Pendants
Dimensions
Height | 15" - 75" Adj. H |
Diameter | 7.75" |
Canopy Size | 5" Dia |
Details
Housing Finish | Antique Brass |
Lamp Type | Medium Base |
Number of Lights | 1 |
Style | Contemporary |
Shade Material | Steel |
Shade Type | Antique Brass Geometric Metal Shade |
Item | Geometric Shade Mini Pendants 1 Light An |
Lamp Watts | 60 |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Mini Pendant |
Wire | 6' |
Description
Geometric Shade Mini Pendants 1 Light An
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser P7R Core, 1400 Lumens (880518)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- ILC Replacement for PHILIPS FB32T8/TL741/ALTO (FB32T8/TL741/ALTO PHILIPS)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- BROMI DESIGN Berkley 1 Light Black and Gold Single Light Pendant B6001BG (B6001BG)
- HUDSON VALLEY Hollis 4 Light Pendant (3618-PN)
- Livex Lighting Pendants