Shop All LED Troffers
Livex Lighting
French Regency 5 Light Polished Chrome Bath Vanity
Mfr # 1285-05
Zoro # G7362103
product price: $571.90
/ea
Free Shipping & Returns
$571.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 9.25"
- Width 40.5"
- Design Traditional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 1285-05
- Zoro # G7362103
- UPC # 847284014336
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 9.25" |
Width | 40.5" |
Extension Height | 9" |
Details
Item | French Regency 5 Light Polished Chrome B |
Watts | 100 |
Design | Traditional |
Material - Track Lighting Head | Steel |
Number of LEDs | 5 |
Lamp Type | Medium Base |
Housing Finish | Polished Chrome |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Backplate Dimmension | 8"W x 4.5"H |
Glass/Shade Type | White Alabaster Glass |
Fixture type | Bath Vanity |
Description
French Regency 5 Light Polished Chrome B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge332max-g-n (GE332MAX-G-N GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- Livex Lighting LED Troffers