Shop All LED Troffers
Livex Lighting
French Regency 1 Light Brushed Nickel Bath Vanity
Mfr # 1281-91
Zoro # G7362119
product price: $164.90
/ea
Free Shipping & Returns
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 12.5"
- Width 6"
- Design Traditional
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 1281-91
- Zoro # G7362119
- UPC # 847284014237
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 12.5" |
Width | 6" |
Extension Height | 9" |
Details
Item | French Regency 1 Light Brushed Nickel Ba |
Watts | 100 |
Design | Traditional |
Material - Track Lighting Head | Steel |
Number of LEDs | 1 |
Lamp Type | Medium Base |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Backplate Dimmension | 4.5"W x 8"H |
Fixture type | Bath Vanity |
Glass/Shade Type | White Alabaster Glass |
Description
French Regency 1 Light Brushed Nickel Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1682725)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- Livex Lighting LED Troffers