Shop All LED Troffers
Livex Lighting
Estate 21 Light Antique Brass Foyer Chandelier
Mfr # 42688-01
Zoro # G7369189
product price: $1,699.90
/ea
Free Shipping & Returns
$1,699.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Height 44"
- Material - Track Lighting Head Steel
- Design Updated Colonial
- Number of LEDs 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 42688-01
- Zoro # G7369189
- UPC # 847284054851
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 44" |
Diameter | 42" |
Chain Length | 9' |
Canopy Size | 6" Dia x 1" H |
Details
Item | Estate 21 Light Antique Brass Foyer Chan |
Watts | 40 |
Material - Track Lighting Head | Steel |
Design | Updated Colonial |
Number of LEDs | 21 |
Lamp Type | Candelabra Base |
Housing Finish | Antique Brass |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Grande Foyer Chandelier |
Wire | 15' |
Description
Estate 21 Light Antique Brass Foyer Chan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- Livex Lighting LED Troffers