Shop All LED Troffers
Livex Lighting
Edgemont 2 Light Antique Brass Bath Vanity
Mfr # 1532-01
Zoro # G7362819
Free Shipping & Returns
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 8"
- Width 17"
- Design Traditional
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 1532-01
- Zoro # G7362819
- UPC # 847284000285
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8" |
Width | 17" |
Extension Height | 8.75" |
Details
Item | Edgemont 2 Light Antique Brass Bath Vani |
Watts | 100 |
Design | Traditional |
Lamp Type | Medium Base |
Number of LEDs | 2 |
Material - Track Lighting Head | Steel |
Housing Finish | Antique Brass |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Fixture type | Bath Vanity |
Glass/Shade Type | White Alabaster Glass |
Backplate Dimmension | 7"W x 5"H |
Description
Edgemont 2 Light Antique Brass Bath Vani
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-120-L)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- COLUMBIA LIGHTING Recessed Troffer, 40W, 4800 lm, 24" Lx 24"W (LSTE22-35MLG-MPO-EDU)
- Livex Lighting LED Troffers