Shop All LED Troffers
Livex Lighting
Diamond 6 Light Antique Brass Chandelier
Mfr # 50666-01
Zoro # G7054995
product price: $949.90
/ea
Free Shipping & Returns
$949.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 26"
- Design Transitional
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 50666-01
- Zoro # G7054995
- UPC # 847284041301
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 26" |
Diameter | 25" |
Chain Length | 3' |
Canopy Size | 5" Dia |
Details
Item | Diamond 6 Light Antique Brass Chandelier |
Watts | 60 |
Design | Transitional |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Number of LEDs | 6 |
Housing Finish | Antique Brass |
Description/Special Features | Suitable For Damp Locations |
Wire | 10' |
Fixture type | Dinette Chandelier |
Description
Diamond 6 Light Antique Brass Chandelier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- LEVITON LAMP SOCKETS EXT SKTS PKD (2005)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- Livex Lighting LED Troffers