Shop All LED Troffers
Livex Lighting
Delancey 1 Light Satin Brass Outdoor Pos
Mfr # 20996-12
Zoro # G7060315
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 18.875"
- Width 8"
- Length 10.125"
- Design Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 20996-12
- Zoro # G7060315
- UPC # 847284063549
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 18.875" |
Width | 8" |
Length | 10.125" |
Details
Item | Delancey 1 Light Satin Brass Outdoor Pos |
Watts | 60 |
Design | Contemporary |
Material - Track Lighting Head | Solid Brass |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Housing Finish | Satin Brass |
Description/Special Features | Suitable For Damp Locations |
Application | Suitable For Wet Locations |
Fixture type | Outdoor Post Top Lantern |
Glass/Shade Type | Cylinder Clear Glass |
Description
Delancey 1 Light Satin Brass Outdoor Pos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAMSCO LIGHTING S6 Candelabra Screw Bulb, 24 V, 6 W, 1500 Hours (6S6 24V)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- ILC Replacement For EIKO 11428 (11428)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Monterey 2 Light Polished Brass Outdoor Post Top Lantern (2254-02)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- Livex Lighting LED Troffers