Shop All LED Troffers
Livex Lighting
Daphne 3 Light English Bronze Mini Chand
Mfr # 40873-92
Zoro # G7052624
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 14.875"
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
- Design Updated Colonial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40873-92
- Zoro # G7052624
- UPC # 847284053007
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 14.875" |
Diameter | 13.875" |
Canopy Size | 5" Dia x 1" H |
Chain Length | 3' |
Details
Item | Daphne 3 Light English Bronze Mini Chand |
Watts | 60 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Design | Updated Colonial |
Number of LEDs | 3 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | English Bronze |
Wire | 8' |
Glass/Shade Type | Clear Crystals |
Fixture type | Mini Chandelier |
Description
Daphne 3 Light English Bronze Mini Chand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- SIGNIFY Evo Kit UNV 26W (EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5)
- Livex Lighting LED Troffers