Shop All LED Troffers
Livex Lighting
Daphne 18 Light Brushed Nickel Foyer Chandelier
Mfr # 40870-91
Zoro # G7367703
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Height 41"
- Design Updated Colonial
- Number of LEDs 18
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40870-91
- Zoro # G7367703
- UPC # 847284054592
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 41" |
Diameter | 42" |
Chain Length | 6' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Daphne 18 Light Brushed Nickel Foyer Cha |
Watts | 40 |
Design | Updated Colonial |
Number of LEDs | 18 |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Fixture type | Grande Foyer Chandelier |
Glass/Shade Type | Clear Crystals |
Wire | 15' |
Description
Daphne 18 Light Brushed Nickel Foyer Cha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse Fb32t8/841/6/ecomax replacement light bulb lamp, 12PK (FB32T8/841/6/ECOMAX WESTINGHOUSE)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- ILC Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp (FL10D-G LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 150/99 replacement light bulb lamp (150/99 LIGHT BULB / LAMP)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- Livex Lighting LED Troffers