Shop All LED Troffers
Livex Lighting
Daphne 15 Light English Bronze Foyer Chandelier
Mfr # 40879-92
Zoro # G7367834
product price: $879.90
/ea
Free Shipping & Returns
$879.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 34"
- Design Updated Colonial
- Number of LEDs 15
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40879-92
- Zoro # G7367834
- UPC # 847284054677
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 34" |
Diameter | 36" |
Chain Length | 6' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Daphne 15 Light English Bronze Foyer Cha |
Watts | 60 |
Design | Updated Colonial |
Number of LEDs | 15 |
Material - Track Lighting Head | Steel |
Lamp Type | Candelabra Base |
Housing Finish | English Bronze |
Description/Special Features | Suitable For Damp Locations |
Wire | 12' |
Glass/Shade Type | Clear Crystals |
Fixture type | Foyer Chandelier |
Description
Daphne 15 Light English Bronze Foyer Cha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Work Light, Battery/Corded, 2000lm, LED (61520)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- VAXCEL Vilo One Light Wall Light (W0309)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- LIVEX LIGHTING Monterey 2 Light Bronze Outdoor Wall Lantern (2251-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- Livex Lighting LED Troffers