Shop All LED Troffers
Livex Lighting
Clark 1 Light Brushed Nickel Ceiling Mou
Mfr # 41094-91
Zoro # G7060543
product price: $76.90
/ea
Free Shipping & Returns
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 8.5"
- Number of LEDs 1
- Design Timeless, Transitional, Versatile, Casual, Graceful
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 41094-91
- Zoro # G7060543
- UPC # 847284057364
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 8.5" |
Diameter | 7" |
Canopy Size | 5.125" Dia x 0.75" H |
Details
Item | Clark 1 Light Brushed Nickel Ceiling Mou |
Watts | 60 |
Number of LEDs | 1 |
Design | Timeless, Transitional, Versatile, Casual, Graceful |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Semi-Flush |
Glass/Shade Type | Hand Crafted Off-White Fabric Hardback Shade |
Description
Clark 1 Light Brushed Nickel Ceiling Mou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- JASCO Jasco Products 218432 25434 2Pk Wht Led Puck Light (218432)
- Livex Lighting LED Troffers