Shop All Flushmount Lights
Livex Lighting
Claremont 4 Light English Bronze Ceiling Mount
Mfr # 51085-92
Zoro # G7373565
Free Shipping & Returns
$241.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish English Bronze
- Lamp Type Medium Base
- Height 8.5"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 51085-92
- Zoro # G7373565
- UPC # 847284055940
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.5" |
Diameter | 18" |
Canopy Size | 4.75" D |
Details
Housing Finish | English Bronze |
Lamp Type | Medium Base |
Watts | 60 |
Item | Claremont 4 Light English Bronze Ceiling |
Housing Material | Steel |
Features | Suitable For Damp Locations |
Number of Light Bars | 4 |
Type | Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade |
Fixture type | Ceiling Mount |
Style | Transitional |
Description
Claremont 4 Light English Bronze Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bulb Changer Rec + Track (LBC-400)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- GE Light Fixture CCT 12", Direct Wire (34286)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- Livex Lighting Flushmount Lights