Shop All Flushmount Lights
Livex Lighting
Claremont 2 Light English Bronze Ceiling Mount
Mfr # 51083-92
Zoro # G7373583
Free Shipping & Returns
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish English Bronze
- Lamp Type Medium Base
- Height 8"
- Watts 60
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 51083-92
- Zoro # G7373583
- UPC # 847284055926
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8" |
Diameter | 13" |
Canopy Size | 4.75" D |
Details
Housing Finish | English Bronze |
Lamp Type | Medium Base |
Watts | 60 |
Item | Claremont 2 Light English Bronze Ceiling |
Housing Material | Steel |
Number of Light Bars | 2 |
Features | Suitable For Damp Locations |
Type | Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade |
Style | Transitional |
Fixture type | Ceiling Mount |
Description
Claremont 2 Light English Bronze Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15460)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- CRAFTMADE Britannia 2 Light Outdoor Flushmount in OiLED Bronze Outdoor (Z3017-OBO)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- Livex Lighting Flushmount Lights