Shop All LED Troffers
Livex Lighting
Chesterfield/Pennington 3 Light Brushed Nickel Ceiling Mount
Mfr # 6525-91
Zoro # G7376085
product price: $351.90
/ea
Free Shipping & Returns
$351.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Height 11"
- Lamp Type Medium Base
- Number of LEDs 3
- Material - Track Lighting Head Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 6525-91
- Zoro # G7376085
- UPC # 847284035591
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 11" |
Diameter | 20" |
Canopy Size | 5" Dia x 1" H |
Details
Item | Chesterfield/Pennington 3 Light Brushed |
Watts | 75 |
Lamp Type | Medium Base |
Number of LEDs | 3 |
Material - Track Lighting Head | Steel |
Design | Updated Colonial |
Housing Finish | Brushed Nickel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Semi-Flush |
Glass/Shade Type | White Alabaster Glass |
Description
Chesterfield/Pennington 3 Light Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 37369-6 replacement light bulb lamp (37369-6 PHILIPS)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL6)
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- Livex Lighting LED Troffers