Shop All LED Troffers
Livex Lighting
Chesterfield 12 Light Hand Applied Venetian Golden Bronze Chandelier
Mfr # 6438-71
Zoro # G7375769
Free Shipping & Returns
$989.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 32.5"
- Lamp Type Candelabra Base
- Material - Track Lighting Head Steel
- Number of LEDs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 6438-71
- Zoro # G7375769
- UPC # 847284026186
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 32.5" |
Diameter | 34" |
Chain Length | 6' |
Canopy Size | 5" Dia x 1" H |
Details
Item | Chesterfield 12 Light Hand Applied Venet |
Watts | 60 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Number of LEDs | 12 |
Design | Updated Colonial |
Housing Finish | Hand Applied Venetian Golden Bronze |
Description/Special Features | Suitable For Damp Locations |
Wire | 12' |
Glass/Shade Type | Clear Crystals |
Fixture type | Chandelier |
Description
Chesterfield 12 Light Hand Applied Venet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Headlamp, AA Batteries (2780)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Harbor 3 Light Antique Brass Ceiling Mount (5037-01)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- Livex Lighting LED Troffers