Shop All Pendants
Livex Lighting
Brushed Nickel Pendant, 1 Light
Mfr # 45831-91
Zoro # G603068961
product price: $104.90
/ea
Free Shipping & Returns
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5 - 80
- Housing Finish Brushed Nickel
- Lamp Type Medium
- Number of Lights 1
- Style Mid Century Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 45831-91
- Zoro # G603068961
- UPC # 847284065888
- Country of Origin China
- Category Pendants
Dimensions
Height | 24.5 - 80 |
Diameter | 5.125 |
Canopy Size | 5.125 Dia x .75 H |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Medium |
Number of Lights | 1 |
Style | Mid Century Modern |
Shade Material | Steel |
Item | Brushed Nickel Pendant,1 Light |
Lamp Watts | 60 |
Description/Special Features | Suitable For Damp Locations |
Wire | 8' |
Fixture type | Single Pendant |
Description
Brushed Nickel Pendant,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- STARLINKS Starlinks CA08 Duos Celtica Pendant - Winning By Anne Stokes (CA08)
- Livex Lighting Pendants