Shop All Outdoor Lighting Accessories
Livex Lighting
Bronze Outdoor Pier Mount Adaptors
Mfr # 7504-07
Zoro # G002753901
product price: $189.90
/ea
Free Shipping & Returns
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Suitable For Damp Locations
- Height 10.75"
- Housing Finish Bronze
- Housing Material Cast Aluminum
- Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 7504-07
- Zoro # G002753901
- UPC # 847284006164
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 10.75" |
Diameter | 9" |
Details
Item | Bronze Outdoor Pier Mount Adaptors |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Bronze |
Housing Material | Cast Aluminum |
Fixture type | Outdoor Pier Mount Adaptors |
Style | Traditional |
Description
Bronze Outdoor Pier Mount Adaptors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- LIVEX LIGHTING Textured White Outdoor Pier Mount Adapte (7507-13)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7507-07)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- Livex Lighting Outdoor Lighting Accessories