Shop All Ceiling Medallions
Livex Lighting
Bronze Ceiling Medallion
Mfr # 8209-07
Zoro # G907091054
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Height 1"
- Material Steel
- Description/Special Features Suitable For Damp Locations
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 8209-07
- Zoro # G907091054
- UPC # 847284006720
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Height | 1" |
Diameter | 12" |
Details
Finish | Bronze |
Material | Steel |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Ceiling Medallion |
Style | Transitional |
Description
This Ceiling Medallion is part of the Ceiling Medallion Collection and has a Bronze Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCDB)
- FEIT ELECTRIC 12 W, Compact LED Bulb, White, A19, 2700K Temp. Clear, Dimmable (A1975CL927CA/FIL/2)
- EKENA MILLWORK Traditional Thermoformed PVC Ceiling Medallion Fits Canopies up to 5 1/2-in. (CMP10TRCST)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- EKENA MILLWORK Chevron Wood Fretwork Pierced Ceiling Medallion, Hickory, 16"OD x 4 1/8"ID x 1/4"T (CMWP16X16X0250CHHI)
- EKENA MILLWORK Antilles Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Jet Black, 38 1/4"OD x 1 1/2"P (CM38ANBLF)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- EKENA MILLWORK Strasbourg Ceiling Medallion, 30 1/2"W x 20"H x 1 1/2"ID x 1 1/2"P (CM30SG2-01500)
- EKENA MILLWORK Bradford Ceiling Medallion (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR)
- Livex Lighting Ceiling Medallions