Shop All Flushmount Lights
Livex Lighting
BlackFlush Mount, 1 Light
Mfr # 46331-04
Zoro # G702753768
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type Medium Base
- Height 7"
- Watts 100
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 46331-04
- Zoro # G702753768
- UPC # 847284078390
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 7" |
Diameter | 5.375" |
Canopy Size | 5.375" Dia x 1" H |
Details
Housing Finish | Black |
Lamp Type | Medium Base |
Watts | 100 |
Item | BlackFlush Mount,1 Light |
Housing Material | Steel |
Type | Hand Blown Clear Glass |
Number of Light Bars | 1 |
Features | Suitable For Damp Locations |
Fixture type | Petite Semi-Flush |
Style | Transitional, Colonial, Casual, Updated Traditional, Graceful |
Description
BlackFlush Mount,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- JUNO LIGHTING LED Trim Kit 5/6in, Switchable White 27K (RB56 SWW5 MW M6)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Livex Lighting Flushmount Lights