Shop All Pendants
Livex Lighting
Black Outdoor Pendant Lantern, 1 Light
Mfr # 26910-04
Zoro # G903068449
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Lamp Type Medium Base
- Number of Lights 1
- Style Nautical, Farmhouse, Bohemian, Colonial, Historical
- Shade Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 26910-04
- Zoro # G903068449
- UPC # 847284072985
- Country of Origin China
- Category Pendants
Dimensions
Height | 11.75" |
Diameter | 8.75" |
Canopy Size | 5" Dia x 0.75" H |
Chain Length | 3' |
Details
Housing Finish | Black |
Lamp Type | Medium Base |
Number of Lights | 1 |
Style | Nautical, Farmhouse, Bohemian, Colonial, Historical |
Shade Material | Solid Brass |
Shade Type | Hand Blown Clear Glass |
Item | Black Outdoor Pendant Lantern,1 Light |
Lamp Watts | 100 |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Outdoor Pendant Lantern |
Wire | 10' |
Description
Black Outdoor Pendant Lantern,1 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 39par30/hal/xen/nfl replacement light bulb lamp (39PAR30/HAL/XEN/NFL SATCO)
- POWERZONE PowerZone ORCRTLLED526 Work Light, LED Lamp (ORCRTLLED526)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/FL)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- Livex Lighting Pendants